Buna-N Rubber Sheet - 40A - 1/4" Thick x 18" Wide x 12" Long

  • Mfr # BULK-RS-H40-626

  • Zoro # G7778222


product price:  $22.55
/ea
Sold in multiples of 5 for $112.75

Key Features

Rubber Thickness
1/4"
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H40-626
Zoro #
G7778222
UPC #
193005941123
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/4"
Rubber Width
12"
Rubber Length
18"

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BF 407
Grade
Standard
Shape
Sheet
Thickness Tolerance
(-0.026" - +0.026")
Compression Set
0.33
Texture
Smooth
Density
1.50 g/cm3
Tear Strength
20 N/mm

Description

Buna-N Rubber Sheet No Adhesive - 40A - 1/4" Thick x 18" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.