Shop ZORO SELECT

RubberStrip, Neoprene, 36inL, 6inW

  • Mfr # BULK-RS-NHS70-987
  • Zoro # G902582960

product price: 
$
13.89
/ea

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS70-987
Zoro #
G902582960
UPC #
193005994402
Country of Origin
Multiple

Dimensions

Overall Thickness
2 mm
Overall Width
6 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Compression Set
30 %
Tear Strength
20 N/mm
Oil Resistance
Good
Weather Resistance
Excellent
Color
Black
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.300 mm
Density
1.32 g/cc
Water Resistance
Good
Chemical Resistance
Fair
Shape
Strip
Material
Neoprene
Texture
Smooth
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.