Buna-N Tubing - 1/8" ID x 1/4" OD x 100 ft. Long

  • Mfr # ZUSA-HT-324

  • Zoro # G400437366


product price:  $81.15
/ea
Free Shipping & Returns

Key Features

Tube Material
Buna-N
Tube Hardness
60A
Inside Dia.
1/8"
Outside Dia.
1/4"
Wall Thickness
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-324
Zoro #
G400437366
UPC #
193005149765
Country of Origin
China

Dimensions

Inside Dia.
1/8"
Outside Dia.
1/4"
Wall Thickness
1/16"
Tube Length
100'

Details

Tube Material
Buna-N
Tube Hardness
60A
Tube Color
Black
Standards
Standard

Description

Buna-N Tubing - 1/8" ID x 1/4" OD x 100 ft. Long

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.