Butyl Rubber Roll 60A 14 Thick x 36 Wide x 60 ft Long

  • Mfr # BULK-RS-BTL60-3

  • Zoro # G207031897


product price: $4,365.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1/4"
Width
36"
Length
720"
Material
Butyl
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BTL60-3
Zoro #
G207031897
UPC #
193005142056
Country of Origin
China

Dimensions

Thickness
1/4"
Width
36"
Length
720"

Details

Item
Air Impermeable Butyl Rubber Sheets, Strips & Rolls
Material
Butyl
Color
Black
Backing Type
Plain
Density
1.35 g/cm3
Shape
Roll
Temperature Range
-40° to 250° F
Tear Strength
25 N/mm
Durometer
60A
Elongation
3
Tensile Strength
1,200 psi
Compression Set
0.5
Texture
Smooth
Grade
Standard
Standards
ASTM D2000 M1AA 607

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.