Shop USA INDUSTRIALS
See all product information
Create Account
Textured Neoprene Rubber Roll No Adhesive-50A-1/16" Thk x 36" W x 50FT
- Mfr # BULK-RS-N50TXT-2
- Zoro # G100437208
product price:Â
$
784.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16 in
Width
36 in
Length
50 ft.
Material
Neoprene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-N50TXT-2
- Zoro #
- G100437208
- UPC #
- 193005113797
- Country of Origin
- China
- Material
- Neoprene
- Color
- Black
- Backing Type
- Plain
- Standards
- ASTM D2000 BC 407
- Compression Set
- 0.33
- Elongation
- 3.5
- Grade
- Standard
- Texture
- Textured
- Density
- 1.50 g/cm3
- Shape
- Roll
- Thickness Tolerance
- (-0.011" - +0.011")
- Durometer
- 50A
- Temperature Range
- -30 Degrees to 250 Degrees F
- Tensile Strength
- 1,000 psi
- Tear Strength
- 20 N/mm
Dimensions
- Thickness
- 1/16 in
- Width
- 36 in
- Length
- 50 ft.
Description
Textured Neoprene Rubber Roll No Adhesive - 50A - 1/16" Thick x 36" Wide x 50 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.