
Cam and Groove Fitting, 316SS, A, 1" Adapter x 1" Female NPT
Mfr # BULK-CGF-3
Zoro # G4440057
product price:Â $14.55
/eaKey Features
Coupling Type
Type A
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Coupling Size
1"
Fitting Connection Type
Male Adapter x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-CGF-3
Zoro #
G4440057
UPC #
193005002466
Country of Origin
China
Dimensions
Coupling Size
1"
Plug Outside Dia.
1-7/16"
Pipe Size - Pipe Fitting
1"
Details
Item
Cam and Groove Fitting - 316SS - A - 1"
Coupling Type
Type A
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Male Adapter x FNPT
Max. Working Pressure @ 70 F
250 psi
Description
Cam and Groove Fitting - 316SS - A - 1 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.