Cam and Groove Fitting, 316SS, B, 1-1/2" Coupler x 1-1/2" Male NPT

  • Mfr # BULK-CGF-16

  • Zoro # G4440355


product price:  $46.39
/ea

Key Features

Coupling Type
Type B
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
250 psi
Socket Inside Diameter
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CGF-16
Zoro #
G4440355
UPC #
193005000974
Country of Origin
China

Dimensions

Socket Inside Diameter
2-1/8"
Coupling Size
1-1/2"
Socket"side Diameter
2-1/8"
Pipe Size - Pipe Fitting
1-1/2"

Details

Item
Cam and Groove Fitting - 316SS - B - 1-1
Coupling Type
Type B
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
250 psi
Fitting Connection Type
Female Coupler x MNPT
Pipe Fitting Material
316 Stainless Steel

Description

Cam and Groove Fitting - 316SS - B - 1-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.