Cam and Groove Fitting, 316SS, D, 1" Coupler x 1" Female NPT

  • Mfr # BULK-CGF-36

  • Zoro # G4439838


product price:  $33.89
/ea

Key Features

Coupling Type
Type D
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Socket Inside Diameter
1-7/16"
Max. Working Pressure @ 70 F
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CGF-36
Zoro #
G4439838
UPC #
193005003067
Country of Origin
China

Dimensions

Socket Inside Diameter
1-7/16"
Coupling Size
1"
Socket"side Diameter
1-7/16"
Pipe Size - Pipe Fitting
1"

Details

Item
Cam and Groove Fitting - 316SS - D - 1"
Coupling Type
Type D
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
250 psi
Fitting Connection Type
Female Coupler x FNPT
Pipe Fitting Material
316 Stainless Steel

Description

Cam and Groove Fitting - 316SS - D - 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.