Cam and Groove Fitting, 316SS, D, 1/2" Coupler x 1/2" Female NPT

  • Mfr # BULK-CGF-34

  • Zoro # G4439829


product price:  $22.85
/ea

Key Features

Body Material
304 Stainless Steel
Coupling Type
Type D
Pipe Size
1/2" Female NPT
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CGF-34
Zoro #
G4439829
UPC #
193005002916
Country of Origin
China

Dimensions

Pipe Size
1/2" Female NPT
Socket Inside Diameter
15/16"
Coupling Size
1/2"
Socket"side Diameter
15/16"
Pipe Size - Pipe Fitting
1/2"

Details

Item
Cam and Groove Fitting - 316SS - D - 1/2
Body Material
304 Stainless Steel
Coupling Type
Type D
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
Fitting Connection Type
Female Coupler x FNPT
Pipe Fitting Material
316 Stainless Steel
Specific Pipe Fitting Shape
Female Coupler to Female Thread

Description

Cam and Groove Fitting - 316SS - D - 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.