Cam and Groove Fitting, Aluminum, A, 1-1/2" Adptr x 1-1/2" Fml NPT

  • Mfr # BULK-CGF-93

  • Zoro # G4439305


product price:  $10.31
/ea

Key Features

Coupling Type
Type A
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
Plug Outside Dia.
2-1/8"
Pipe Fitting Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CGF-93
Zoro #
G4439305
UPC #
193005003678
Country of Origin
China

Dimensions

Plug Outside Dia.
2-1/8"
Coupling Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"

Details

Item
Cam and Groove Fitting - Aluminum - A -
Coupling Type
Type A
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
Pipe Fitting Material
Aluminum
Fitting Connection Type
Male Adapter x FNPT

Description

Cam and Groove Fitting - Aluminum - A -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.