Cam and Groove Fitting, Aluminum, A, 3/4" Adapter x 3/4" Female NPT

  • Mfr # BULK-CGF-90

  • Zoro # G4439217


product price:  $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Coupling Type
Type A
Basic Pipe Fitting Material
Metal
Plug Outside Dia.
1-1/4"
Max. Working Pressure @ 70 F
150 psi
Coupling Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CGF-90
Zoro #
G4439217
UPC #
193005353612
Country of Origin
China

Dimensions

Plug Outside Dia.
1-1/4"
Coupling Size
3/4"
Pipe Size - Pipe Fitting
3/4"

Details

Item
Cam and Groove Fitting - Aluminum - A -
Coupling Type
Type A
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
Fitting Connection Type
Male Adapter x FNPT
Pipe Fitting Material
Aluminum

Description

Cam and Groove Fitting - Aluminum - A -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.