Cam and Groove Fitting, Aluminum, B, 1/2" Coupler x 1/2" Male NPT

  • Mfr # BULK-CGF-100

  • Zoro # G4439278


product price:  $10.69
/ea

Key Features

Body Material
Aluminum
Coupling Type
Type B
Pipe Size
1/2" Male NPT
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CGF-100
Zoro #
G4439278
UPC #
193005353629
Country of Origin
China

Dimensions

Pipe Size
1/2" Male NPT
Socket Inside Diameter
15/16"
Coupling Size
1/2"
Socket"side Diameter
15/16"
Pipe Size - Pipe Fitting
1/2"

Details

Item
Cam and Groove Fitting - Aluminum - B -
Body Material
Aluminum
Coupling Type
Type B
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
Fitting Connection Type
Female Coupler x MNPT
Pipe Fitting Material
Aluminum
Specific Pipe Fitting Shape
Female Coupler to Male Thread

Description

Cam and Groove Fitting - Aluminum - B -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.