
Cam and Groove Fitting, Aluminum, B, 3/4" Coupler x 3/4" Male NPT
Mfr # BULK-CGF-101
Zoro # G4439296
product price:Â $12.99
/eaKey Features
Coupling Type
Type B
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Socket Inside Diameter
1-1/4"
Max. Working Pressure @ 70 F
150 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-CGF-101
Zoro #
G4439296
UPC #
193005353636
Country of Origin
China
Dimensions
Socket Inside Diameter
1-1/4"
Coupling Size
3/4"
Socket"side Diameter
1-1/4"
Pipe Size - Pipe Fitting
3/4"
Details
Item
Cam and Groove Fitting - Aluminum - B -
Coupling Type
Type B
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
Fitting Connection Type
Female Coupler x MNPT
Pipe Fitting Material
Aluminum
Description
Cam and Groove Fitting - Aluminum - B -
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.