Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Fitting, Aluminum, DP, 1/2" Adapter Dust Plug

  • Mfr # BULK-CGF-166

  • Zoro # G4439716


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Body Material
Aluminum
Coupling Type
Type DP
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
Plug Outside Dia.
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CGF-166
Zoro #
G4439716
UPC #
193005353742
Country of Origin
China

Dimensions

Plug Outside Dia.
15/16"
Coupling Size
1/2"

Details

Item
Cam and Groove Fitting - Aluminum - DP -
Body Material
Aluminum
Coupling Type
Type DP
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
Pipe Fitting Material
Aluminum
Fitting Connection Type
Male Adapter
Specific Pipe Fitting Shape
Dust Plug

Description

Cam and Groove Fitting - Aluminum - DP -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.