Cam and Groove Fitting, Aluminum, F, 1-1/2" Adptr x 1-1/2" Male NPT
- Mfr # BULK-CGF-148
- Zoro # G4439646
product price:Â
$
12.99
/ea
Key Features
Coupling Type
Type F
Basic Pipe Fitting Material
Metal
Plug Outside Dia.
2-1/8"
Max. Working Pressure @ 70 F
150 psi
Pipe Fitting Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-148
- Zoro #
- G4439646
- UPC #
- 193005000868
- Country of Origin
- China
- Item
- Cam and Groove Fitting - Aluminum - F -
- Coupling Type
- Type F
- Basic Pipe Fitting Material
- Metal
- Max. Working Pressure @ 70 F
- 150 psi
- Pipe Fitting Material
- Aluminum
- Fitting Connection Type
- Male Adapter x MNPT
Dimensions
- Plug Outside Dia.
- 2-1/8"
- Coupling Size
- 1-1/2"
- Pipe Size - Pipe Fitting
- 1-1/2"
Description
Cam and Groove Fitting - Aluminum - F -
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.