Shop USA INDUSTRIALS
See all product information
Create Account
Cam and Groove Fitting, Aluminum, F, 1/2" Adapter x 1/2" Male NPT
- Mfr # BULK-CGF-144
- Zoro # G4439594
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Body Material
Aluminum
Coupling Type
Type F
Pipe Size
1/2" Male NPT
Basic Pipe Fitting Material
Metal
Plug Outside Dia.
15/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-144
- Zoro #
- G4439594
- UPC #
- 193005353704
- Country of Origin
- China
- Item
- Cam and Groove Fitting - Aluminum - F -
- Body Material
- Aluminum
- Coupling Type
- Type F
- Basic Pipe Fitting Material
- Metal
- Max. Working Pressure @ 70 F
- 150 psi
- Fitting Connection Type
- Male Adapter x MNPT
- Pipe Fitting Material
- Aluminum
- Specific Pipe Fitting Shape
- Male Adapter to Male Thread
Dimensions
- Pipe Size
- 1/2" Male NPT
- Plug Outside Dia.
- 15/16"
- Coupling Size
- 1/2"
- Pipe Size - Pipe Fitting
- 1/2"
Description
Cam and Groove Fitting - Aluminum - F -
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.