Cam and Groove Fitting, Aluminum, F, 2" Adapter x 2" Male NPT

  • Mfr # BULK-CGF-149

  • Zoro # G4439673


product price:  $12.89
/ea

Key Features

Coupling Type
Type F
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
Plug Outside Dia.
2-1/2"
Coupling Size
2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CGF-149
Zoro #
G4439673
UPC #
193005000875
Country of Origin
China

Dimensions

Plug Outside Dia.
2-1/2"
Coupling Size
2"
Pipe Size - Pipe Fitting
2"

Details

Item
Cam and Groove Fitting - Aluminum - F -
Coupling Type
Type F
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
Fitting Connection Type
Male Adapter x MNPT
Pipe Fitting Material
Aluminum

Description

Cam and Groove Fitting - Aluminum - F -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.