Cam and Groove Fitting, Aluminum, F, 3" Adapter x 3" Male NPT

  • Mfr # BULK-CGF-151

  • Zoro # G4439637


product price:  $38.49
/ea

Key Features

Coupling Type
Type F
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
120 psi
Plug Outside Dia.
3-5/8"
Pipe Fitting Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CGF-151
Zoro #
G4439637
UPC #
193005000905
Country of Origin
China

Dimensions

Plug Outside Dia.
3-5/8"
Coupling Size
3"
Pipe Size - Pipe Fitting
3"

Details

Item
Cam and Groove Fitting - Aluminum - F -
Coupling Type
Type F
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
120 psi
Pipe Fitting Material
Aluminum
Fitting Connection Type
Male Adapter x MNPT

Description

Cam and Groove Fitting - Aluminum - F -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.