Zoro Homepage

Cam and Groove Fitting, Brass, DC, 1-1/2" Coupler Dust Cap

  • Mfr # BULK-CGF-247

  • Zoro # G4439393


product price: $62.09
/ea

Key Features

Coupling Type
Type DC
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
250 psi
Socket Inside Diameter
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CGF-247
Zoro #
G4439393
UPC #
193005001889
Country of Origin
China

Dimensions

Socket Inside Diameter
2-1/8"
Coupling Size
1-1/2"
Socket"side Diameter
2-1/8"

Details

Item
Cam and Groove Fitting - Brass - DC - 1-
Coupling Type
Type DC
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
250 psi
Pipe Fitting Material
Brass
Fitting Connection Type
Female Coupler

Description

Cam and Groove Fitting - Brass - DC - 1-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.