Zoro Homepage

Cam and Groove Fitting, Brass, DC, 1" Coupler Dust Cap

  • Mfr # BULK-CGF-245

  • Zoro # G4439384


product price: $34.45
/ea

Key Features

Coupling Type
Type DC
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
250 psi
Socket Inside Diameter
1-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CGF-245
Zoro #
G4439384
UPC #
193005001865
Country of Origin
China

Dimensions

Socket Inside Diameter
1-7/16"
Coupling Size
1"
Socket"side Diameter
1-7/16"

Details

Item
Cam and Groove Fitting - Brass - DC - 1"
Coupling Type
Type DC
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
250 psi
Pipe Fitting Material
Brass
Fitting Connection Type
Female Coupler

Description

Cam and Groove Fitting - Brass - DC - 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.