Zoro Homepage

Cam and Groove Fitting, Brass, DC, 1/2" Coupler Dust Cap

  • Mfr # BULK-CGF-243

  • Zoro # G4439375


product price: $21.59
/ea

Key Features

Body Material
Brass
Coupling Type
Type DC
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Socket Inside Diameter
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CGF-243
Zoro #
G4439375
UPC #
193005001841
Country of Origin
China

Dimensions

Socket Inside Diameter
15/16"
Coupling Size
1/2"
Socket"side Diameter
15/16"

Details

Item
Cam and Groove Fitting - Brass - DC - 1/
Body Material
Brass
Coupling Type
Type DC
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
150 psi
Pipe Fitting Material
Brass
Fitting Connection Type
Female Coupler
Specific Pipe Fitting Shape
Dust Cap

Description

Cam and Groove Fitting - Brass - DC - 1/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.