
Cap Black-Coated Malleable Iron Pipe Fittings, 1" Pipe, Malleable Iron (Black-Coated)
Mfr # ZUSA-PF-16196
Zoro # G807031419
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Malleable Iron (Black-Coated)
Pipe Size (Fittings)
1"
Standards
ASME B1.20.1, ASME B16.3
Fitting Schedule/Class
Class 150
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-PF-16196
Zoro #
G807031419
UPC #
193005241100
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1"
Overall Pipe Length
1-39/64"
Details
Specific Fitting Shape
Cap
Pipe Fitting Material
Malleable Iron (Black-Coated)
Item
Black-Coated Malleable Iron Pipe Fittings
Standards
ASME B1.20.1, ASME B16.3
Fitting Schedule/Class
Class 150
Pipe Thread Type
NPT
Max. Pressure
150 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.