Cap Brass Brass Class 250 Pipe Fittings, 2 in Female NPT X
Mfr # ZUSA-PF-15539
Zoro # G204850750
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Brass
Fitting Side A Pipe Threading
11 1/2
Bend Nominal Dimensions
3 1/4 x 1 2/3
Includes Pre-Applied Thread Sealant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-PF-15539
Zoro #
G204850750
UPC #
193005234768
Country of Origin
China
Dimensions
Bend Nominal Dimensions
3 1/4 x 1 2/3
Fitting Side A Outside Diameter
2 3/8 in
Overall Length
1 11/16 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Thread Size A
2"-11-1/2
Details
Specific Fitting Shape
Cap
Pipe Fitting Material
Brass
Item
Brass Class 250 Pipe Fittings
Fitting Side A Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
For Pipe Schedule
80
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
400 psi
Low Lead Certified Standard
Not Compliant
Fitting Side A Type
NPT
Color
Brass
Application
Air, Natural Gas, Non-Potable Water, Oil
Standards
ASA, ASME
Material Grade
C38500
Includes Seal
No
Max. Steam Pressure
340 psi
Class
Class 250
Description
Cap, 2 in Nominal Pipe Size, Brass, Not Applicable, C38500, Class Class 250, For Pipe Schedule Schedule 80, Threaded, 2 3/8 in Outside Diameter, 1 11/16 in Overall Length, 400 psi @ 72 Degrees F Maximum Operating Pressure, 340 psi Max. Steam Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 2 In.-11.5, Gold
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.