Carbon Steel Ground Joint Coupling
- Mfr # BULK-GJC-12
- Zoro # G624480308
product price:Â
$
20.65
/ea
Key Features
Finish/Coating
Galvanized
Thread Size
3"
Hose Fitting A Connection Type
Threaded
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-GJC-12
- Zoro #
- G624480308
- UPC #
- 197666319215
- Country of Origin
- United States
Dimensions
- Thread Size
- 3"
- Hose Fitting A Size
- 1 in
- Hose Fitting B Size
- 1 in
- Compatible Pipe Size
- 1 in
Details
- Finish/Coating
- Galvanized
- Hose Fitting A Connection Type
- Threaded
- Item
- Carbon Steel Ground Joint Coupling
- Material Grade
- ASTM A 732 3A/4A
Description
Carbon Steel Ground Joint Coupling, For Hose Dash Size Not Applicable, For Hose I.D. Not Applicable, Barb Size Not Applicable, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Threaded, ASTM A 732 3A/4A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.