This item is Discontinued.

Usa Industrials Carbon Steel Rebar - Trade Size #6 - 3/4in Diameter x 3 ft. Long REBAR-CS-6X36

Carbon Steel Rebar - Trade Size #6 - 3/4in Diameter x 3 ft. Long (Discontinued)

  • Mfr # REBAR-CS-6X36
  • Zoro # G015845143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REBAR-CS-6X36
Zoro #
G015845143
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Trade Size
#6

Details

Material Grade
CS
Yield Strength
68,000 - 76,000 psi
Shape
Rebar
Surface Texture
Ridged
Tensile Strength
95,000 - 118,000 psi
Material
Carbon Steel
Heat Treatable
Yes
Elongation
12% - 14%

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.