Shop USA INDUSTRIALS
See all product information
Create Account
Carriage Bolt, Square Neck, #10-24, 1/2 in L, Stainless Steel, Not Graded, Plain, 50 PK
- Mfr # ZBOLT-4959
- Zoro # G909955415
product price:Â
$
12.39
/pk of 50, $0.25/ea
Key Features
Not Graded Material Grade/Class
Thread Size
#10-24
Fastener Length
1/2 in
Material
Stainless Steel
Finish
Plain
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-4959
- Zoro #
- G909955415
- UPC #
- 197666050316
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1/2 in
- Neck Height
- 1/8 in
- Head Height
- 7/64 in
- Neck Width
- 13/64 in
- Screw Size
- #10
- Head Width
- 29/64 in
- Maximum Head Height
- 7/64 in
- Minimum Head Height
- 3/32 in
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 1/2 in, Head Height 7/64 in, Tensile Strength 70,000 psi, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.