Carriage Bolt, Square Neck, #10-24, 3/4 in L, Stainless Steel, Not Graded, Plain, 50 PK
Mfr # ZBOLT-4954
Zoro # G809955416
product price:Â $8.39
/pk 50, $0.17/eaKey Features
Not Graded Material Grade/Class
Thread Size
#10-24
Fastener Length
3/4 in
Material
Stainless Steel
Finish
Plain
Neck Type
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZBOLT-4954
Zoro #
G809955416
UPC #
197666050217
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Fastener Length
3/4 in
Neck Height
1/8 in
Head Height
7/64 in
Screw Size
#10
Neck Width
13/64 in
Head Width
29/64 in
Minimum Head Height
3/32 in
Maximum Head Height
7/64 in
Details
Material
Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Type
Carriage Bolt
Head Style
Round
System of Measurement
Inch
Dimensional Standards
ASME B18.5
Pack Size
Small Pack
Tensile Strength
70,000 psi
Material Quality Standards
ASTM F593
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 3/4 in, Head Height 7/64 in, Tensile Strength 70,000 psi, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.