Carriage Bolt, Square Neck, 1/2"-13, 16 in L, Steel, Grade 2, Hot Dipped Galvanized

  • Mfr # BULK-BOLT-744

  • Zoro # G609921512


product price:  $14.29
/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/2"-13
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Neck Height
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-744
Zoro #
G609921512
UPC #
197666050262
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
16 in
Neck Height
9/32 in
Head Height
17/64 in
Screw Size
1/2 in
Neck Width
33/64 in
Head Width
1 1/16 in
Minimum Thread Length
1 1/2 in
Minimum Head Height
1/4 in
Maximum Head Height
17/64 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Tensile Strength
60,000 psi
System of Measurement
Inch
Type
Carriage Bolt
Head Style
Round
Dimensional Standards
ASME B18.5
Pack Size
Small Pack

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 16 in, Head Height 17/64 in, Tensile Strength 60,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products