Zoro Homepage

Cast Acrylic Plastic Sheet 48" L x 32" W x 1" Thick

  • Mfr # BULK-PS-CAC-429

  • Zoro # G7782702


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1"
Plastic Width
32"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-429
Zoro #
G7782702
UPC #
193005908164
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
32"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48 in
Thickness
1"
Width
32 in

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Thickness Tolerance
(-0.028" - +0")
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material
Acrylic
Plastic Density
0.043 lbs / cu. in.
Friction Rating
Not Slippery
Plastic Clarity
Clear
Tensile Strength Rating
Good
Friction Coefficient
0.8
Water Absorption
0.004
Shape
Sheet
Plastic Hardness
Rockwell M95
Grade
Standard
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Impact Strength
0.3 ft. - lbs./in.
Backing Type
Plain

Description

Cast Acrylic Plastic Sheet - 1" Thick x 32" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.