Centering Ring with Screen for Vacuum Fitting, 1-1/2" Tube

  • Mfr # ZUSA-TF-VAC-89

  • Zoro # G2440166


product price:  $60.55
/ea

Key Features

Connection Type
Quick-Clamp
Tube Size
1-1/2"
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1-1/2"
For Flange Outside Diameter
2 11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-TF-VAC-89
Zoro #
G2440166
UPC #
193005175504
Country of Origin
China

Dimensions

Tube Size
1-1/2"
For Flange Outside Diameter
2 11/64 in
For Tube Outside Diameter
1 1/2 in
Compatible Tube Outer Diameter
1 1/2 in
Compatible Flange Outside Diameter
2 3/16 in

Details

Connection Type
Quick-Clamp
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1-1/2"
Item
Vacuum Fitting Centering Ring
Autoclavable
No
Includes Screen
Screen Included
Maximum Vacuum
Not Rated
Fitting Connection Type
Quick-Clamp
Maximum Operating Temperature
320 Degrees F
Recommended Sterilization
Autoclave
Vacuum Rating
10-7 torr @ 72 Degrees F
Minimum Operating Temperature
4 Degrees F
Standards
GB4982-ISO-K
Inner Ring Material
Stainless Steel
Operating Temperature - Minimum
4 Degrees F
Operating Temperature - Maximum
320 Degrees F
Product Type
Centering Ring
Material Grade
304

Description

Vacuum Fitting Centering Ring, Compatible Tube Outer Diameter 1 1/2 in, Includes Screen Screen Included, Inner Ring Material Stainless Steel, Maximum Operating Temperature 320 Degrees F, Recommended Sterilization Autoclave, Compatible Flange Outside Diameter 2 3/16 in, Vacuum Rating 10-7 torr @ 72 Degrees F, Standards GB4982-ISO-K, Minimum Operating Temperature 4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.