Check Valves, 5.375 in Overall L

  • Mfr # ZUSA-VLV-133

  • Zoro # G800716054


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Hex Size
2 in
Connection Type
FNPT x FNPT
Body Material
304 Stainless Steel
Seal Material
304 Stainless Steel
Max. Water Pressure - Valves
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-133
Zoro #
G800716054
UPC #
193005314071
Country of Origin
India

Dimensions

Hex Size
2 in
Length
5 3/8 in
Overall Length
5.38 in
Pipe or Tube Size
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Height - Cap to Inlet Center
1 1/16 in

Details

Connection Type
FNPT x FNPT
Body Material
304 Stainless Steel
Seal Material
304 Stainless Steel
Max. Water Pressure - Valves
200 psi
Cap to Inlet Center
1 1/16 in
Min. Temp. - Valves
0 Degrees F
Flow Design
Dual
Application - Valves
General Purpose
Item - Check Valves
Check Valve
Max. Temp. - Valves
300 Degrees F
Item
Check Valves
Max. Steam Pressure - Valves
80 psi WSP
Body Material - Valves
304 Stainless Steel
Cracking Pressure
132 psi
Full Flow - Valves
No
Mechanism and Body Design
Inline Swing
Standards
ANSI B1.20.3
Mounting Orientation
Horizontal
Maximum Pressure - Operating
200 psi
Silent Check
Standard
Connection Type - Side 2
NPT
Check Mechanism
Swing
Maximum Pressure - Steam
80 psi
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
For Media
Steam, Water
Check Mechanism Material
304 Stainless Steel
Valve Ways
2-Way
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPT
Operating Temperature - Maximum
300 Degrees F
Connection Gender - Side 2
Female
Operating Temperature - Minimum
0 Degrees F

Description

Item - Check Valves Check Valve, Flow Design Dual, Mechanism and Body Design Inline Swing, Body Material - Valves 304 Stainless Steel, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 132 psi, Mounting Orientation Horizontal, Seal Material 304 Stainless Steel, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi WSP, Spring Material 304 Stainless Steel, Full Flow - Valves No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.