Shop USA INDUSTRIALS
See all product information
Create Account
Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L
- Mfr # BULK-BOLT-3561
- Zoro # G309939770
product price:Â
$
2.39
/ea
Sold in multiples of 300 for
$717.00
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Head Width
16.865 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-3561
- Zoro #
- G309939770
- UPC #
- 197666819234
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 931
- Item
- Hex Head Cap Screw
- Tensile Strength
- 120,350 psi
- Thread Type
- UNC
Dimensions
- Thread Size
- M10
- Fastener Length
- 40 mm
- Head Width
- 16.865 mm
- Min. Thread Length
- 25 mm
- Head Height
- 6.400 mm
Description
Hex Cap Screw, Class 8.8 Steel Zinc, M10 x 40 mm, Partially Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.