
Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L
Mfr # BULK-BOLT-3569
Zoro # G209939634
product price:Â $2.89
/ea
Sold in multiples of 100 for $289.00
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Head Width
16.865 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-3569
Zoro #
G209939634
UPC #
197666819319
Country of Origin
China
Dimensions
Thread Size
M10
Fastener Length
90 mm
Head Width
16.865 mm
Head Height
6.400 mm
Min. Thread Length
25 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
UNC
Tensile Strength
120,350 psi
Description
Hex Cap Screw, Class 8.8 Steel Zinc, M10 x 90 mm, Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.