
Class 8.8, M7 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L
Mfr # BULK-BOLT-3612
Zoro # G709936492
product price:Â $0.49
/ea
Sold in multiples of 2000 for $980.00
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Fastener Length
30 mm
Head Width
10.865 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-3612
Zoro #
G709936492
UPC #
197666819746
Country of Origin
United States
Dimensions
Thread Size
M7
Fastener Length
30 mm
Head Width
10.865 mm
Head Height
4.800 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Thread Type
UNC
Description
Hex Cap Screw, Hex Head, Zinc Plated Class 8.8 Steel, Fully Threaded, M7 x 1 mm x 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.