Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Plastic Bar 12" L x 1/2" W x 1/16" Thick

  • Mfr # BULK-PS-CAC-57

  • Zoro # G7785152


product price: $3.35
/ea
Sold in multiples of 25 for $83.75

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/16"
Plastic Width
1/2"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-57
Zoro #
G7785152
UPC #
193005036751
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
1/2"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Length
12"
Thickness
1/16"
Width
1/2"

Details

Item
Plastic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Clear
Thickness Tolerance
(-0.004" - +0.005")
Material
Cast Acrylic
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Tensile Strength (PSI)
9,000 psi
Grade
Standard
Shape
Bar
Backing Type
Plain
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Water Absorption
0.004

Description

Cast Acrylic Plastic Bar- 1/16" Thick x 1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.