Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Polycarbonate Plastic Films 72" L x 24" W x 0.040" Thick

  • Mfr # BULK-PF-PC-50

  • Zoro # G707032387


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.040"
Plastic Width
24"
Plastic Length
72"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-50
Zoro #
G707032387
UPC #
193005237349
Country of Origin
China

Dimensions

Plastic Thickness
0.040"
Plastic Width
24"
Plastic Length
72"

Details

Item
Polycarbonate Plastic Films
Plastic Material
Polycarbonate
Color
Clear
Impact Strength
23.0 ft. - lbs./in.
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Plastic Hardness
Rockwell R115
Grade
Standard
Tensile Strength Rating
Good
Tensile Strength
8,500 psi
Friction Coefficient
0.53
Plastic Clarity
Clear
Standards
UL 94 V-2
Plastic Density
0.043 lbs / cu. in.
Water Absorption
0.0035
Shape
Film
Impact Strength Rating
Excellent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.