Clear PVC Tubing -1/2" ID x 3/4" OD x 50 Ft. L

  • Mfr # ZUSA-HT-91

  • Zoro # G4423643


product price:  $85.89
/ea
Sold in multiples of 2 for $171.78

Key Features

Tube Material
PVC
Inside Dia.
1/2"
Outside Dia.
3/4"
Wall Thickness
1/8"
Max. Pressure
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-91
Zoro #
G4423643
UPC #
193005155629
Country of Origin
China

Dimensions

Inside Dia.
1/2"
Outside Dia.
3/4"
Wall Thickness
1/8"
Tube Length
50 ft.
Tube Bend Radius
3/4"

Details

Tube Material
PVC
Max. Pressure
25 psi
Tube Color
Clear
Item
Clear PVC Tubing -1/2" ID x 3/4" OD x 50
Standards
FDA
Temp. Range
-50° to 150° F
Durometer
65A
Grade
Food Grade
Reinforcement
Not Reinforced

Description

Clear PVC Tubing -1/2" ID x 3/4" OD x 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.