
Clear PVC Tubing -1/2" ID x 5/8" OD x 100 Ft. L
Mfr # ZUSA-HT-74
Zoro # G4423327
product price:Â $83.29
/eaKey Features
Tube Material
PVC
Inside Dia.
1/2"
Outside Dia.
5/8"
Wall Thickness
1/16"
Max. Pressure
20 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-HT-74
Zoro #
G4423327
UPC #
193005154370
Country of Origin
China
Dimensions
Inside Dia.
1/2"
Outside Dia.
5/8"
Wall Thickness
1/16"
Tube Length
100 ft.
Tube Bend Radius
3/4"
Details
Tube Material
PVC
Max. Pressure
20 psi
Tube Color
Clear
Item
Clear PVC Tubing -1/2" ID x 5/8" OD x 10
Temp. Range
-50° to 150° F
Standards
FDA
Durometer
65A
Reinforcement
Not Reinforced
Grade
Food Grade
Description
Clear PVC Tubing -1/2" ID x 5/8" OD x 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.