Shop USA INDUSTRIALS
See all product information
Create Account
Clear PVC Tubing -1/8" ID x 3/16" OD x 50 Ft. L
- Mfr # ZUSA-HT-83
- Zoro # G4423704
product price:Â
$
11.79
/ea
Sold in multiples of 13 for
$153.27
Key Features
Tube Material
PVC
Inside Dia.
1/8"
Outside Dia.
3/16"
Wall Thickness
1/32 in
Max. Pressure
20 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-83
- Zoro #
- G4423704
- UPC #
- 193005155377
- Country of Origin
- China
Dimensions
- Inside Dia.
- 1/8"
- Outside Dia.
- 3/16"
- Wall Thickness
- 1/32 in
- Tube Length
- 50 ft.
- Tube Bend Radius
- 3/8"
Details
- Tube Material
- PVC
- Max. Pressure
- 20 psi
- Tube Color
- Clear
- Item
- Clear PVC Tubing -1/8" ID x 3/16" OD x 5
- Standards
- FDA
- Temp. Range
- -50 Degrees to 150 Degrees F
- Durometer
- 65A
- Reinforcement
- Not Reinforced
- Grade
- Food Grade
Description
Clear PVC Tubing -1/8" ID x 3/16" OD x 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.