Clr J-Shp Plstc Dvdr - 36" H - 36" Lng Side x 36" Frnt x 16" Shrt Side

  • Mfr # BULK-JPD-1

  • Zoro # G4658290


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

For Use With
Classrooms/Office
Material
Plastic
Height
36"
Color
Clear
Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-JPD-1
Zoro #
G4658290
UPC #
193005052898
Country of Origin
United States

Dimensions

Height
36"
Thickness
1/4"

Details

For Use With
Classrooms/Office
Material
Plastic
Color
Clear

Description

Clear J-Shape Plastic Classroom Desk Dividers - 36" High - 36" Long Side x 36" Front x 16" Short Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.