Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Strainer/Ball Valve, FNPT

  • Mfr # ZUSA-VLV-63

  • Zoro # G1957097


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Pipe Size
2 in
For Media
Natural Gas, Steam, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-63
Zoro #
G1957097
UPC #
193005977849
Country of Origin
China

Dimensions

Pipe Size
2 in
Outlet Connection Size - Side 2
2 in
Bypass Connection Size
2 in
Outlet Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
For Media
Natural Gas, Steam, Water
Connection Type
FNPT x FNPT
Item
Combination Strainer/Ball Valve
Max. Pressure
800 PSI WOG
Body Material
304 Stainless Steel
Temp. Range
-20 Degrees to 230 Degrees F
Screen Material
304 Stainless Steel
Compliance
ANSI/ASME B1.20.1
Standards
ANSI/ASME B1.20.1
Handle Material
304 Stainless Steel
Seat Material
Viton
Stem Material
304 Stainless Steel
Bypass Connection Type
NPT
Outlet Connection Gender - Side 1
Female
Outlet Connection Type - Side 2
NPT
Operating Temperature - Maximum
230 Degrees F
Bypass Connection Gender
Female
Outlet Connection Type - Side 1
NPT
Outlet Connection Gender - Side 2
Female
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
100 PSI

Description

Combination Strainer, Body Material 304 Stainless Steel, Ball Port Style Standard Port, Nominal Valve Size 2 in, Maximum Pressure - Operating 800 psi, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 NPT, Outlet Connection Size - Side 2 2 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 NPT, Bypass Connection Size 2 in, Bypass Connection Gender Female, Bypass Connection Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.