Shop USA INDUSTRIALS
See all product information
Create Account
Compression Fitting- Steel -Male Branch Tee - 1/8" Tube OD x 1/8" MNPT
- Mfr # ZUSA-TF-CF-ST-105
- Zoro # G7915501
product price:Â
$
12.15
/ea
Key Features
Tube Fitting Material
Zinc-Plated Steel
Fitting Connection Type
Tube x MNPT x Tube
Tube Size
1/8"
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Male Branch Tee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-TF-CF-ST-105
- Zoro #
- G7915501
- UPC #
- 193005412531
- Country of Origin
- Unknown
- Tube Fitting Material
- Zinc-Plated Steel
- Fitting Connection Type
- Tube x MNPT x Tube
- Basic Pipe Fitting Shape
- Tee
- Specific Pipe Fitting Shape
- Male Branch Tee
- Max. Pressure
- 8100 psi
Dimensions
- Tube Size
- 1/8"
Description
Compression Tube Fitting - Zinc-Plated Steel - Male Branch Tee - 1/8" Tube OD x 1/8" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.