Shop USA INDUSTRIALS
See all product information
Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT
Mfr # ZUSA-TF-CF-ST-2
Zoro # G7915553
product price:Â $8.49
/eaKey Features
Tube Fitting Material
Zinc-Plated Steel
Fitting Connection Type
Tube x MNPT
Tube Size
3/16"
Basic Pipe Fitting Shape
Straight
Specific Pipe Fitting Shape
Male Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-TF-CF-ST-2
Zoro #
G7915553
UPC #
193005412340
Country of Origin
Unknown
Dimensions
Tube Size
3/16"
Pipe Size (Fittings)
1/8"
Details
Tube Fitting Material
Zinc-Plated Steel
Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Shape
Straight
Specific Pipe Fitting Shape
Male Straight
Max. Pressure
5200 psi
Description
Compression Tube Fitting - Zinc-Plated Steel - Male Straight - 3/16" Tube OD x 1/8" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.