D.O.T. Nylon Tubing - Blue - 0.079" ID x 1/8" OD x 100 ft. Long

  • Mfr # ZUSA-HT-2586

  • Zoro # G7801593


product price:  $49.15
/ea
Sold in multiples of 3 for $147.45

Key Features

Tube Material
Nylon 12
Inside Dia.
0.079"
Outside Dia.
1/8"
Wall Thickness
0.023"
Max. Pressure
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-2586
Zoro #
G7801593
UPC #
193005456016
Country of Origin
Unknown

Dimensions

Inside Dia.
0.079"
Outside Dia.
1/8"
Wall Thickness
0.023"
Tube Length
100 ft.
Tube Bend Radius
3/4"

Details

Tube Material
Nylon 12
Max. Pressure
500 psi
Tube Color
Blue
Temp. Range
-40° to 240° F
Standards
FMVSS 106, SAE J844 A
Durometer
68D
Reinforcement
Not Reinforced
Grade
D.O.T.

Description

D.O.T. Nylon Tubing - Blue - 0.079" ID x 1/8" OD x 100 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.