Shop USA INDUSTRIALS
See all product information
Create Account
D.O.T. Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 100 ft. L
- Mfr # ZUSA-HT-2607
- Zoro # G7801690
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Nylon 12
Inside Dia.
0.251"
Outside Dia.
3/8"
Wall Thickness
0.062 in
Max. Pressure
500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-2607
- Zoro #
- G7801690
- UPC #
- 193005456092
- Country of Origin
- Unknown
Dimensions
- Inside Dia.
- 0.251"
- Outside Dia.
- 3/8"
- Wall Thickness
- 0.062 in
- Tube Length
- 100 ft.
- Tube Bend Radius
- 2-1/4"
Details
- Tube Material
- Nylon 12
- Max. Pressure
- 500 psi
- Tube Color
- Red
- Temp. Range
- -40° to 240° F
- Standards
- FMVSS 106, SAE J844 B
- Durometer
- 68D
- Grade
- D.O.T.
- Reinforcement
- Nylon Braid
Description
D.O.T. Reinforced Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 100 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.