
Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Zinc Plated Finish
Mfr # BULK-BOLT-1246
Zoro # G409939601
product price:Â $1.45
/ea
Sold in multiples of 400 for $580.00
Key Features
System of Measurement
Inch
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Head Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-1246
Zoro #
G409939601
UPC #
197666486191
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
1 in
Head Height
0.104"
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Elevator Bolt
Head Style
Flat
Thread Direction
Right Hand
Thread Type
UNC
Fastener Industry Standards
ASME B18.5
Tensile Strength (PSI)
54,000 psi
Description
Elevator Bolt, Square Neck Wide Flat Head, Zinc Plated Steel, 5/16-18 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.