This item is Discontinued.

Usa Industrials EPDM O-Ring-1.5mm Wide 5mm ID-, PK50 ZUSAE1.5X5

EPDM O-Ring-1.5mm Wide 5mm ID-, PK50 (Discontinued)

  • Mfr # ZUSAE1.5X5
  • Zoro # G7139603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAE1.5X5
Zoro #
G7139603
UPC #
193005186852
Country of Origin
China

Dimensions

Actual Inside Dia.
5 mm
Actual Outside Dia.
8 mm

Details

System of Measurement
Metric
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Metal Detectable
No
Temp. Range
-70° to 300° F
Item
EPDM O-Ring - 1.5mm Wide 5mm ID - ,PK 50
Durometer (Hardness) Rating
Standard
FDA Approved
No
Grade
Standard

Description

EPDM O-Ring-1.5mm Wide 5mm ID-,Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.