Shop USA INDUSTRIALS
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
EPDM Rubber Roll - 60A - 3/8" Thick x 36" Wide x 30 ft. Long
- Mfr # BULK-RS-E60-6
- Zoro # G7787830
product price:Â
$
1,816.99
/ea
Key Features
Thickness
3/8 in
Width
36 in
Length
30 ft.
Material
EPDM
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-E60-6
- Zoro #
- G7787830
- UPC #
- 193005057688
- Country of Origin
- Unknown
- Material
- EPDM
- Color
- Black
- Backing Type
- Plain
- Grade
- Standard
- Elongation
- 3.5
- Texture
- Smooth
- Temperature Range
- -30 Degrees to 250 Degrees F
- Standards
- ASTM D2000 BA 607
- Tensile Strength
- 1,000 psi
- Thickness Tolerance
- (-0.035" - +0.035")
- Compression Set
- 0.33
- Durometer
- 60A
- Shape
- Roll
- Density
- 1.50 g/cm3
- Tear Strength
- 20 N/mm
Dimensions
- Thickness
- 3/8 in
- Width
- 36 in
- Length
- 30 ft.
Description
EPDM Rubber Roll No Adhesive - 60A - 3/8" Thick x 36" Wide x 30 ft. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.