RubberRoll, Viton, 10ftL, 36inW

  • Mfr # BULK-RS-V75FDA-48
  • Zoro # G502583299
product price: 
$
2,165.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(TM)
Color
White
Backing Type
Plain
Weather Resistance
Excellent
Abrasion Resistance
Good
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-48
Zoro #
G502583299
UPC #
193005482565
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Plain
Weather Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Excellent
Maximum Temperature
400 Degrees F
Durometer
75 Shore A
Thickness Tolerance
+/-0.012 in
Grade
Food Grade
Minimum Temperature
-10 Degrees F
Shape
Roll
Water Resistance
Good
Texture
Smooth
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Density
2 g/cc
Elongation
150 %
Oil Resistance
Excellent
Tensile Strength
700 psi
Compression Set
15 %
Tear Strength
28 N/mm
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
10 ft
Length
10 ft

Description

FDA Viton Rubber Roll

Ratings & reviews