EPDM Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" W x 50 ft. L

  • Mfr # BULK-RS-E60HT-233

  • Zoro # G800437485


product price: $1,906.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16"
Width
36"
Length
50 ft.
Material
EPDM
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-E60HT-233
Zoro #
G800437485
UPC #
193005114046
Country of Origin
China

Dimensions

Thickness
1/16"
Width
36"
Length
50 ft.

Details

Material
EPDM
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BA 612
Compression Set
0.25
Thickness Tolerance
(-0.011" - +0.011")
Temperature Range
-30 Degrees to 300 Degrees F
Durometer
60A
Tensile Strength
1,800 psi
Texture
Smooth
Shape
Roll
Density
1.35 g/cm3
Elongation
4.5
Grade
High Strength
Tear Strength
25 N/mm

Description

EPDM Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 50 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.